Motion
02-173378
02-173378 Screw-In Solenoid Valve - Pilot, Solenoid Actuation, 6 gpm Max Flow
Mi Item #02081209
MFR #02-173378
Price$82.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
02-173378 Screw-In Solenoid Valve - Pilot, Solenoid Actuation, 6 gpm Max Flow
Mi Item #02081209
MFR #02-173378

Mfr description
SV5-8-C-0-120AGS VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82.52/each

Specifications

Details

  • Actuation
    Pilot;Solenoid
  • Connection Gender
    Female
  • Fluid Comp
    Hydraulic Oil
  • Manufacturer Catalog Number
    02-173378
  • Max Operating Temperature
    +248 °F
  • Maximum Flow Rate
    6 gpm
  • Maximum Operating Pressure
    3000 psi
  • Number Of Ways
    2
  • Seal Material
    Nitrile
  • Supply Voltage
    120 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)