Motion
UCPX17-55
Pillow Block Ball Bearing Unit - 2-Bolt Base, 3-7/16 in Bore, Cast Iron Material, Medium Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02081384
MFR #UCPX17-55
Price$831.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 3-7/16 in Bore, Cast Iron Material, Medium Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02081384
MFR #UCPX17-55

Mfr description
UCPX17-55 3-7/16 PILLOW BLOCK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$831.32/each

Specifications

Dimensions

  • Base To Bore Centerline
    4.0000 in
  • Base Width
    4-3/8 in
  • Bolt Center To Center Length
    9.6875 to 12.5625 in
  • Bolt Size
    7/8
  • Bore Diameter
    3-7/16 in
  • Overall Height
    8.2188 in
  • Overall Length
    15.0000 in
  • Overall Width
    4.4063 in

Details

  • Bore Type
    Round
  • Duty Type
    Medium Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    21500 lbf
  • Radial Static Load Capacity
    16100 lbf
  • Replacement Bearing
    UCX17-55
  • Seal Type
    Contact with Slinger
  • Series
    UCPX00
  • UPC_NO
    0808250270989

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)