Motion
CQ2B25-PS
Compact Cylinder With Through-Hole, Standard Mounting, Bore Size 25 Mm
Mi Item #02081506
MFR #CQ2B25-PS
Price$5.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Cylinder With Through-Hole, Standard Mounting, Bore Size 25 Mm
Mi Item #02081506
MFR #CQ2B25-PS

Mfr description
CQ2B25-PS SEAL KIT
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.45/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm

Details

  • Country of Origin
    CN
  • Cylinder Series
    CQ2
  • Magnet
    None
  • Manufacturer Product Page
  • Mounting Type
    Through-Hole, Standard
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)