Motion
CRA1-50-PS
Rotary Actuator - Basic Mount, 190 ° Angle of Rotation, 50 mm Body Size
Mi Item #02081509
MFR #CRA1-50-PS
Price$23.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rotary Actuator - Basic Mount, 190 ° Angle of Rotation, 50 mm Body Size
Mi Item #02081509
MFR #CRA1-50-PS

Mfr description
CRA1-50-PS REPAIR KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.03/each

Specifications

Dimensions

  • Body Size
    50 mm
  • Port 1 Size/Type
    1/8 Female BSPT

Details

  • Actuator Type
    Rack-and-Pinion
  • Angle of Rotation
    190 °
  • Cushion Angle
    35 °
  • Cushion Type
    None
  • Mount Type
    Basic
  • Operating Pressure Range
    +0.1 to +1 MPa
  • Operating Temperature Range
    0 to +60 °C
  • Rotation Speed Range
    0.2 to 2 s/90°
  • Standards Met
    JIS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)