Motion
CG1N50-PS
SEAL KIT-CG1N50
Mi Item #02081676
MFR #CG1N50-PS
Price$7.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SEAL KIT-CG1N50
Mi Item #02081676
MFR #CG1N50-PS

Mfr description
CG1N50-PS SEAL KIT-CG1N50
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.45/each

Specifications

Dimensions

  • Bore Diameter
    50 mm

Details

  • Country of Origin
    CN
  • Installation Instructions
  • Manufacturer Catalog
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CG1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)