Motion
BHI03
Bearhug Locknut - 1.000-16 Thread Size, 1.7500 in OD, 1.4380 in Face Dia., 0.4380 in Width, Hardened Alloy Steel
Mi Item #02081806
MFR #BHI03
Price$15.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearhug Locknut - 1.000-16 Thread Size, 1.7500 in OD, 1.4380 in Face Dia., 0.4380 in Width, Hardened Alloy Steel
Mi Item #02081806
MFR #BHI03

Mfr description
BHI03
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.87/each

Specifications

Dimensions

  • Axial Load
    11300 lbs
  • Face Diameter  
    1.4380 in
  • Outside Diameter  
    1.7500 in
  • Overall Width
    0.4380 in
  • Thread Size  
    1.000-16

Details

  • Bearing Type
    Bearing Lock Nuts
  • Manufacturer Product Page
  • Material
    Hardened Alloy Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    BHI
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)