Specifications
Dimensions
- Weight0.32 lbs
Details
- Compatible Bearing TypeDeep Groove Ball
- Manufacturer Product Page
- MaterialGalvanized Steel
- Product TypeNilos Rings
- Ring TypeJV
- Sealing TypeInternally Sealing
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)