Motion
S00737
Lubricant - 11 oz, Aerosol Can, Yellow Color
MI ITEM #02081827
MFR #S00737
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lubricant - 11 oz, Aerosol Can, Yellow Color
MI ITEM #02081827
MFR #S00737

Mfr description
SC0737000 SYN MOD DRY LUBE
  • Transparent, non-staining dry film cleans, penetrates lubricates and displaces moisture
  • Formulated with the latest in synthetic additives to assure maximum penetration and protection against rust and corrosion
  • When applied, the carrier solvent quickly evaporates, leaving behind a wax-like extreme pressure lubricant which will not wash off or attract dust
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    11 oz
  • Weight
    0.99 lbs

Details

  • Application
    General Purpose
  • Color
    Yellow
  • Composition
    140-Flash, Carbon Dioxide, Mineral Spirits
  • Features & Benefits
    • Transparent, non-staining dry film cleans, penetrates lubricates and displaces moisture • Formulated with the latest in synthetic additives to assure maximum penetration and protection against rust and corrosion • When applied, the carrier solvent quickly evaporates, leaving behind a wax-like extreme pressure lubricant which will not wash off or attract dust
  • Manufacturer Product Page
  • Temperature Range
    -20 to +355 °F
  • Type
    Lubricant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)