Motion
24-GC6057-01

REXNORD INC
24-GC6057-01

Spiral Return Training Idler - CEMA C Rating, 5-1/2 in Roll Diameter, 24 in Belt Width
MI ITEM #02081850
MFR #24-GC6057-01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
24-GC6057-01

Spiral Return Training Idler - CEMA C Rating, 5-1/2 in Roll Diameter, 24 in Belt Width
MI ITEM #02081850
MFR #24-GC6057-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
24-GC6057-01 RTN P/A SPIRAL ANG/ANG RG

Specifications

  • CEMA Rating
    CEMA C
  • Idler Type
    Spiral Return Training
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Type Of Bearing
    Tapered Roller Bearing
  • Roller Length
    27 in
  • Overall Width
    35-1/2 in
  • Distance Between Mounting Holes
    33 in
  • Weight
    110.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text