Motion
UCT310
Take-Up Ball Bearing Unit - Side Mount, 50 mm Bore, Cast Iron Housing, Set Screw Collar, 20 mm Slot
Mi Item #02081886
MFR #UCT310
Price$392.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-Up Ball Bearing Unit - Side Mount, 50 mm Bore, Cast Iron Housing, Set Screw Collar, 20 mm Slot
Mi Item #02081886
MFR #UCT310

Mfr description
UCT310 50MM TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$392.16/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Hole Diameter
    98 mm
  • Housing Width
    140 mm
  • Inner Ring Width
    61 mm
  • Overall Height
    151 mm
  • Overall Length
    191 mm
  • Slot Spacing  
    106 mm
  • Weight
    11.6 lbs

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    UCT310
  • Manufacturer Product Page
  • Manufacturer Upc Number
    0808250235056
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    6300 kgf
  • Seal Type
    Contact with Slinger
  • Series
    UCT300
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    0808250235056
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)