Overview
Mfr description
25-410-100 PSI/BAR W/PMC GAUGE
- Corrosion-resistant fillable dry or liquid-filled gauge
- Vacuum and compound ranges through 0 psi to 20,000 psi
- 316 Stainless Steel wetted parts
- Cleaning for Oxygen Service (O<sub>2</sub>) is available only for dry or HL (Halocarbon) filled gauges
- For gauges with MIP, GY40 fill is standard for liquid filled gauges
Specifications
- Ambient Temperature Range-40 to 140 °F
- Pointer MaterialBalanced Aluminum, Black Finish
- MovementStainless Steel with Highly Polished Bearing Surfaces
- Accuracy1.6 %
- MaterialTrogamide
- Connection LocationsBack
- Connection TypeNational Pipe Thread (NPT)
- Pressure Range0 to 100
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data