Motion
Y-G04
Compact Cylinder With Mounting, Bore Size
Mi Item #02081997
MFR #Y-G04
Price$8.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Cylinder With Mounting, Bore Size
Mi Item #02081997
MFR #Y-G04

Mfr description
Y-G04 CLEVIS
  • Accessory: Knuckle Joints
  • Types: Single and Double
  • Applicable Bore Sizes: 20mm, 25mm, 32mm, 40mm, 50mm, 63mm, 80mm, 100mm
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.55/each

Specifications

Details

  • Country of Origin
    JP
  • Cylinder Series
    CQ2
  • Hardware Type
    Double Knuckle Joint, Rod Clevis
  • Magnet
    None
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)