Overview
Mfr description
MXS-AS8 STROKE ADUSTER
Specifications
- Bore Diameter
- Country of OriginJP
- Additional DetailsStandard
- Manufacturer Product Page
- Manufacturer Catalog
- Port Thread StandardRc
- Adjuster OptionAdjuster (Both Ends)
- Hardware TypeStroke Adjuster
- SeriesMXS
- Product TypeGuided Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data