Motion
2517 X 5/8 STNLSS NK

DODGE
2517 X 5/8 STNLSS NK

Taper Lock Bushing - 2517 Series, 5/8 in Bore, Stainless Steel Material
Mi Item #02082012
MFR #2517 X 5/8 STNLSS NK
Price$349.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
2517 X 5/8 STNLSS NK

Taper Lock Bushing - 2517 Series, 5/8 in Bore, Stainless Steel Material
Mi Item #02082012
MFR #2517 X 5/8 STNLSS NK

Mfr description
2517-SS REBORABLE 119418
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$349.20/each

Specifications

Dimensions

  • Bore Diameter  
    5/8 in
  • Bushing Size
    2517
  • Length Through Bore  
    1.7500 in
  • Weight
    4.02 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Stainless Steel
  • Number Of Bolt Holes
    2
  • Product Type
    Taper Locking Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)