Motion
400-F-MI
Needle Valve - 4 in, Male Adapter, x 4 in, Male NPT, Straight
MI ITEM #02082018
MFR #400-F-MI
Price$102.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Valve - 4 in, Male Adapter, x 4 in, Male NPT, Straight
MI ITEM #02082018
MFR #400-F-MI

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$102.39/each

Specifications

Dimensions

  • End 1 Size
    4 in
  • End 2 Size
    4 in

Details

  • Application
    Designed for use with liquids.
  • Body Material
    Malleable Iron
  • Coupler Type
    Type F Male Adapter x Male Thread
  • End 1 Type
    Male Adapter
  • End 2 Type
    Male NPT
  • Fitting Shape
    Straight
  • Material
    Unplated Malleable Iron
  • Maximum Operating Pressure
    100 psi
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    No Seal

Overview

Mfr description
400F-MI ADAPTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought