Motion
1110 CVR/GRID HZ IN

LOVEJOY INC
1110 CVR/GRID HZ IN

Grid Coupling Cover & Grid Assembly - Horizontal Split, 1110 Coupling Size Code, 270 mm Outside Diameter, 6.3600 in Overal Length
MI ITEM #02082062
MFR #1110 CVR/GRID HZ IN
Your Price$1,745.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
1110 CVR/GRID HZ IN

Grid Coupling Cover & Grid Assembly - Horizontal Split, 1110 Coupling Size Code, 270 mm Outside Diameter, 6.3600 in Overal Length
MI ITEM #02082062
MFR #1110 CVR/GRID HZ IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,745.62/each(List $2,094.74)

Overview

Mfr description
1110-CVR/GRID ASSY-HZ IN

Specifications

  • Cover Type
    Horizontal Split
  • Coupling Size Code
    1110
  • Outside Diameter
    270 mm
  • Cover Overall Length
    6.3600 in
  • Cover Material
    Aluminum, Steel
  • Weight
    19.68 lbs
  • Manufacturer Upc Number
    697904053586
  • UPC_NO
    697904053586
  • Manufacturer Product Page
  • Cover Outside Diameter
    10.6300 in
  • Includes
    Seal Kit
  • Product Type
    Grid Coupling Cover & Grid Assemblies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text