Motion
1110 RSB

LOVEJOY INC
1110 RSB

Grid Coupling Hub - 1110 Coupling Size Code, 1045 Steel Hub Material, Solid Bore, 5.0000 in Length Through Bore
MI ITEM #02082063
MFR #1110 RSB
Your Price$948.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
1110 RSB

Grid Coupling Hub - 1110 Coupling Size Code, 1045 Steel Hub Material, Solid Bore, 5.0000 in Length Through Bore
MI ITEM #02082063
MFR #1110 RSB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$948.98/each(List $1,138.78)

Overview

Mfr description
1110-HUB-RSB

Specifications

  • Coupling Size Code
    1110
  • Hub Type
    Standard Grid Hub
  • Bore Type
    Solid
  • Length Through Bore
  • Hub Diameter
  • Torque Capacity
    82500 in
  • Max Rpm
    3000 rpm
  • Hub Material
    1045 Steel
  • Coupling Overall Length
    10.1900 in
  • Keyway Size
    No Keyway
  • UPC_NO
    697904052404
  • Weight
    50.72 lbs
  • Coupling Style
    Unbored
  • Outside Diameter
    319 mm
  • Torque Rating (in-lb)
    121000 in-lb
  • Overall Length
    12.0000 in
  • Product Type
    Grid Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text