Motion
C 1.5 1 1/4 5/16X5/32KW

LOVEJOY INC
C 1.5 1 1/4 5/16X5/32KW

69790400758 Gear Coupling Hub - 1.5, 1-1/4 in, Finished with Keyway, Flex-Rigid
MI ITEM #02082064
MFR #C 1.5 1 1/4 5/16X5/32KW
Your Price$278.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
C 1.5 1 1/4 5/16X5/32KW

69790400758 Gear Coupling Hub - 1.5, 1-1/4 in, Finished with Keyway, Flex-Rigid
MI ITEM #02082064
MFR #C 1.5 1 1/4 5/16X5/32KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$278.50/each(List $320.27)

Overview

Mfr description
C-1.5-HUB-1-1/4-5/16X5/32KW

Specifications

  • Coupling Size Code
    1.5
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
    1-1/4 in
  • Flex Type
    Flex-Rigid
  • Length Through Bore
    1.81 in
  • Coupling Overall Length
    3-3/4 in
  • Hub Diameter
    2.38 in
  • Torque Capacity
    7600 in
  • Max Rpm
    15000 rpm
  • Series
    C
  • Hub Material
    Steel
  • Sleeve Outside Diameter
    3-3/4 in
  • Tooth Profile
    Crowned
  • Manufacturer Upc Number
    697904007589
  • UPC_NO
    697904007589
  • Weight
    1.89 lbs
  • Product Type
    Gear Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought