Motion
614-163-3

REXNORD INC
614-163-3

Flat Top Conveyor Chain Sprocket - Stainless Steel Split Sprocket, 16 Teeth, 1 3/8 in Bore Dia., 5.1250 in Pitch Dia., Stainless Steel Material
Mi Item #02082066
MFR #614-163-3
Price$890.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
614-163-3

Flat Top Conveyor Chain Sprocket - Stainless Steel Split Sprocket, 16 Teeth, 1 3/8 in Bore Dia., 5.1250 in Pitch Dia., Stainless Steel Material
Mi Item #02082066
MFR #614-163-3

Mfr description
614-163-3 SSS7700-16T 1-3/8 KWSS
  • 7700 Series Stainless Steel Split Sprocket with 16Teeth
  • a 1-3/8in Round Shaft-ready Bore with 1 Keyway
  • 1 Setscrew in SS material
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$890.01/each

Specifications

Dimensions

  • Bore Diameter
    1 3/8 in
  • Length Through Bore
    47.6 mm
  • Maximum Bore Diameter
    1-3/8 in
  • Outside Diameter
    130.6 mm
  • Pitch
    5.126 in
  • Pitch Diameter  
    5.1250 in
  • Tooth Width
    10.5 mm
  • Weight
    3.50 lb

Details

  • Bore Type
    Shaft-Ready
  • Chain / Sprocket Type
    Stainless Steel Split Sprocket
  • Chain Number
    SSS7700
  • Material
    Metal
  • Number Of Hubs
    2
  • Number Of Strands Across
    1
  • Number Of Teeth  
    16
  • Sprocket Material
    Stainless Steel
  • Sprocket Type
    Stainless Steel Split Sprocket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)