Overview
Mfr description
GTR10012550 BRG
- Machined Type Needle Roller Bearings
- High Carbon Steel
- Oil Hole
Specifications
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Bearing MaterialHigh Carbon Chrome Steel
- Operating Temperature Range- 20 °C to + 120 °C
- Dynamic Load Capacity234000 N
- Static Load Capacity549000 N
- SeriesGTR
- Manufacturer Catalog
- Country of OriginJP
- Roller TypeNeedle Roller
- Type Of BearingMachined Type Needle Roller Bearing
- Product TypeNeedle Roller Bearings
- Long DescriptionThe GTR10012550 Machined Type Needle Roller Bearings feature a 100 mm bore diameter, open closure type, 125 mm outside diameter, and 50 mm overall width, making them ideal for heavy industrial gearboxes, mining equipment, and high-load rotating machinery.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data