Motion
LRTZ9010050
Inner Ring - 90 mm Bore, 100 mm OD
MI ITEM #02082093
MFR #LRTZ9010050
Your Price$177.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 90 mm Bore, 100 mm OD
MI ITEM #02082093
MFR #LRTZ9010050

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$177.05/each(List $203.62)

Overview

Mfr description
LRTZ9010050 INNER RING

Specifications

  • Bore Diameter
    90 mm
  • Outside Diameter
    100 mm
  • Bore Type
    Straight
  • Series
    LRTZ
  • Dynamic Load Capacity
    234000 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRTZ9010050
  • Weight
    1.28 lb
  • Max Rpm
    1500 rpm
  • Overall Width
    50.5 mm
  • Static Load Capacity
    549000 N
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The LRTZ9010050 is a needle roller bearing inner ring with a 90 mm bore diameter, 100 mm outside diameter, 50.5 mm overall width, and 1.28 lb weight, engineered for industrial machinery requiring consistent inner race support.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought