Specifications
Dimensions
- Manufacturer Reducer Size718
- Weight1.40 lbs
Details
- Bracket Flange TypeOutput Bracket Kit
- IncludesFastener
- Product TypeSpeed Reducer Mounting Brackets & Flanges
- UPC_NO781711139790
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)