Motion
D80R68

BROWNING
D80R68

Split Taper Bushed Sprocket - 68 Teeth, R2 Bushing, Steel Material
MI ITEM #02082486
MFR #D80R68
List Price$6,960.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D80R68

Split Taper Bushed Sprocket - 68 Teeth, R2 Bushing, Steel Material
MI ITEM #02082486
MFR #D80R68

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,960.44/each for your price

Overview

Mfr description
D80R68H SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee
  • Easy Installation and removal
  • Split Taper Bushing are available in popular Inch, Metric and Spline bore

Specifications

  • Bushing Type
    Split Taper Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    R2
  • Number Of Teeth
    68
  • Number Of Strands Across
    2
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    4.8750 in
  • Bushing Bore Range
    1.3750 to 3.6250 in
  • Outside Diameter
    22.2300 in
  • Pitch Type
    Double
  • Tooth Width
    0.5570 in
  • Pitch Diameter
    21.6530 in
  • Overall Width
    4.8750 in
  • Country of Origin
    China
  • Manufacturer Upc Number
    662289434978
  • UPC_NO
    662289434978
  • Manufacturer Catalog Number
    1183318
  • Manufacturer Catalog
  • Weight
    175.00 lbs
  • Chain Number & Pitch
    80 / 1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought