Motion
BC 1864 S

REXNORD INC
BC 1864 S

Flat Top Conveyer Chain Part -
Mi Item #02083105
MFR #BC 1864 S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
BC 1864 S

Flat Top Conveyer Chain Part -
Mi Item #02083105
MFR #BC 1864 S

Mfr description
614-90-1 1864 BASE CHN CARBON
  • 1864 Carbon Steel Roller Base Chain
  • 0.75 Inch Chain Pitch
  • For Use On 1864 TableTop Chains
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Pitch
    3/4 in
  • Weight
    0.06 lbs

Details

  • Chain Material
    Steel
  • Country of Origin
    India
  • UPC_NO
    698210550134
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)