Motion
200F90AL
Cam & Groove Coupler - 2 in Male Adapter x 2 in Male NPT, 90° Elbow
MI ITEM #02083136
MFR #200F90AL
List Price$135.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Coupler - 2 in Male Adapter x 2 in Male NPT, 90° Elbow
MI ITEM #02083136
MFR #200F90AL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$135.86/each for your price

Overview

Mfr description
200F-90-AL ALUMINUM COUPLER

Specifications

  • Body Material
    Aluminum
  • Coupling Connection Type
    Adapter x Male Thread NPT
  • Fitting Shape
    90° Elbow
  • Coupling Gender
    Male
  • Coupling Size
    2 in
  • End 1 Type
    Male Adapter
  • End 1 Size
    2 in
  • End 2 Type
    Male NPT
  • End 2 Size
    2 in
  • Seal Material
    No Seal
  • Coupler Type
    Type F Male Adapter x Male Thread
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text