Motion
3051-08-08
3051-08-08 BLOCK ELBOW
MI ITEM #02083256
MFR #3051-08-08
Your Price$33.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3051-08-08 BLOCK ELBOW
MI ITEM #02083256
MFR #3051-08-08

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$33.85/each(List $44.18)

Overview

Mfr description
3051-08-08 BLOCK ELBOW

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female Pipe Rigid
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPTF to NPTF
  • End 1 Size
    1/2 in
  • End 1 Thread
    (NPTF) 1/2–14
  • End 2 Style
    Male Pipe Rigid
  • End 2 Size
    1/2 in
  • End 1 Size Type
    1/2 NPTF
  • End 2 Thread
    (NPTF) 1/2–14
  • End 2 Size Type
    1/2 NPTF
  • Material
    Steel
  • Weight
    0.38 lbs
  • Description Keyword
    1/2 in Female Pipe Rigid x 1/2 in Male Pipe Rigid
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    3051
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text