Overview
Mfr description
DH28-SNW-415 046978 ADAPTER
Specifications
- Product TypeAdapter Sleeves
- Bore Diameter4.9375 in
- Country of OriginUS
- SeriesSNW
- Manufacturer Catalog Number046978
- UPC_NO782475937110
- Type Of BearingSpherical Roller
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data