Motion
32036 X/DF

SKF
32036 X/DF

Tapered Roller Double-Row Bearing - 180 mm Bore, 280 mm OD, 128 mm Cone Width, 128 mm Cup Width
MI ITEM #02083411
MFR #32036 X/DF
Your Price$10,993.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
32036 X/DF

Tapered Roller Double-Row Bearing - 180 mm Bore, 280 mm OD, 128 mm Cone Width, 128 mm Cup Width
MI ITEM #02083411
MFR #32036 X/DF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10,993.39/each(List $13,192.07)

Overview

Mfr description
32036X/DF DUPLEX ASSY

Specifications

  • Assembly Type
    Double Row
  • Double Row Design
    Face to Face
  • Bore Diameter
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Outside Diameter
    280 mm
  • Overall Width
    128 mm
  • Closure Type
    Open
  • Operating Temperature Range
    Maximum of +300 °F
  • Finish Coating
    Uncoated
  • Max Rpm
    2000 rpm
  • Series
    320
  • Flange Type
    Non-Flanged Cup
  • UPC_NO
    7316570950502
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Weight
    73.14 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought