Motion
32244 J2

SKF
32244 J2

Tapered Roller Bearing Full Assembly - 220 mm Bore, 400 mm OD, 108 mm Cone Width, 90 mm Cup Width
MI ITEM #02083433
MFR #32244 J2
Price$18,885.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
32244 J2

Tapered Roller Bearing Full Assembly - 220 mm Bore, 400 mm OD, 108 mm Cone Width, 90 mm Cup Width
MI ITEM #02083433
MFR #32244 J2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$18,885.41/each

Specifications

Dimensions

  • Bore Diameter  
    220 mm
  • Outside Diameter
    400 mm
  • Overall Width
    114 mm
  • Weight
    143.28 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Operating Temperature Range
    Maximum of +300 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    322
  • UPC_NO
    7316577441843

Overview

Mfr description
32244 REPLACES 32244 J2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought