Motion
51116
Ball Thrust Bearing - Single-Direction, 80 mm Bore, 105 mm OD, 105 mm Width, Separable
MI ITEM #02083447
MFR #51116
Price$348.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 80 mm Bore, 105 mm OD, 105 mm Width, Separable
MI ITEM #02083447
MFR #51116

Mfr description
51116 BRG
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$348.01/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    105 mm
  • Outside Diameter Design
    Straight
  • Overall Width  
    105 mm
  • Precision Rating
    Not Rated
  • Weight
    0.93 lbs

Details

  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    10116.405 lbf
  • Harmonization Code
    8482105008
  • Manufacturer Upc Number
    029176062179
  • Max Rpm
    3400 rpm
  • Product Type
    Ball Thrust Bearings
  • Race Type
    Flat
  • Radial Dynamic Load Capacity
    4600 kg
  • Separable Or Banded
    Separable
  • Series
    511
  • Static Load Capacity
    31698.069 lbf
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    029176062179

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)