Motion
31821
MI ITEM #02083520
MFR #31821
Your Price$293.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #02083520
MFR #31821

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$293.51/each(List $409.71)

Overview

Mfr description
31821 OILER

Specifications

  • Type
    Air/Oil Reservoir
  • Lubricant Type
    Oil
  • Number Of Outlets
    1
  • Bowl Material
    Glass
  • Capacity
    4 oz
  • Mount Type
    Direct Mount
  • Outlet Thread Size
    1 in
  • Outlet Thread Type
    NPT
  • Diameter
    2-1/4 in
  • Height
    6-1/4 in
  • Max Operating Temperature
    +325 °F
  • Components Material
    Aluminum

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text