Motion
4/7M1600JB

GATES RUBBER CO
4/7M1600JB

PolyFlex® 89134160 Polyflex Belt - 7M Size, 4 Sections, 62.7 in Outside Length, 0.2813 in Rib Width, 1.1252 in Top Width, 62.70 in Effective Length
Mi Item #02083521
MFR #4/7M1600JB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4/7M1600JB

PolyFlex® 89134160 Polyflex Belt - 7M Size, 4 Sections, 62.7 in Outside Length, 0.2813 in Rib Width, 1.1252 in Top Width, 62.70 in Effective Length
Mi Item #02083521
MFR #4/7M1600JB

Mfr description
4/7M1600JB POLYFLEX BELT
  • High Modulus Polyurethane compound resists fatigue, wear,ozone and most environmental conditions
  • It also improvesadhesion to the tensile cords
  • Precise casting method eliminates layers and overlaps forsmooth running and low vibration
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Effective Length
    62.7 in / 1593 mm
  • Outside Length
    1593 mm
  • Rib Width
    0.2813 in
  • Section Size
    7M
  • Thickness
    5 mm
  • Top Width
    33 mm
  • Weight
    0.49 lbs

Details

  • Color
    Black
  • Construction Type
    Banded
  • Country of Origin
    USA
  • Manufacturer Catalog Number
    4/7M1600JB
  • Manufacturer Upc Number
    072053716108
  • Material
    Polyurethane
  • Number Of Sections
    4
  • Operating Temperature Range
    -65 to +180 °F
  • Section
    7M/JB
  • Trade Number
    7M1600JB
  • UPC_NO
    072053716108
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)