Motion
JB40-8-125
FLOATING JOINT
Mi Item #02083589
MFR #JB40-8-125
Price$50.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLOATING JOINT
Mi Item #02083589
MFR #JB40-8-125

Mfr description
JB40-8-125 JOINT
  • Floating joint for compact cylinders
  • Applicable bore size: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100, 140, 160 mm
  • Mounting: basic style (female thread)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$50.18/each

Specifications

Details

  • For Use With
    JB Series Actuator
  • Replacement Part Type
    Floating Joint
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)