Motion
JB63-10-150
Floating Joint
Mi Item #02083590
MFR #JB63-10-150
Price$67.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Floating Joint
Mi Item #02083590
MFR #JB63-10-150

Mfr description
JB63-10-150 JOINT
  • Floating joint for compact cylinders
  • Applicable bore size: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100, 140, 160 mm
  • Mounting: basic style (female thread)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$67.51/each

Specifications

Details

  • For Use With
    JB Series Actuator
  • Replacement Part Type
    Floating Joint
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)