Motion
0332024
Straight Link Chain - 2/0, Zinc Plated Low Carbon Steel, 520 lbs Capacity, 0.18 in Link Dia., 100 ft
MI ITEM #02083619
MFR #0332024
Price$1.93/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Link Chain - 2/0, Zinc Plated Low Carbon Steel, 520 lbs Capacity, 0.18 in Link Dia., 100 ft
MI ITEM #02083619
MFR #0332024

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1.93/ft

Specifications

Dimensions

  • Inside Link Length  
    1.29 in
  • Inside Link Width  
    0.34 in
  • Link Diameter  
    0.18 in
  • Overall Length
    100 ft
  • Trade Size
    2/0

Details

  • Chain Type
    Straight Link
  • Description Keyword
    Zinc Plated Low Carbon Steel
  • Finish Coating
    Zinc Plated
  • Links Per Foot Or Meter
    9.3/ft
  • Material
    Steel
  • Material Specification
    Low Carbon
  • Standards Met
    AISI, ASME, ASTM, NACM, Proof-Tested
  • Working Load Capacity
    520 lbs

Overview

Mfr description
033-2024 CHAIN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought