Motion
ZM15
ZM Series Bearing Lock Nut - M15x1 mm Thread Size, 25 mm OD, 21 mm Face Dia., 8 mm Width
MI ITEM #02083732
MFR #ZM15
Price$146.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZM Series Bearing Lock Nut - M15x1 mm Thread Size, 25 mm OD, 21 mm Face Dia., 8 mm Width
MI ITEM #02083732
MFR #ZM15

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$146.96/each

Specifications

Dimensions

  • Face Diameter  
    21 mm
  • Outside Diameter  
    25 mm
  • Overall Height
    0.0780 in
  • Overall Width
    8 mm
  • Thread Size  
    M15x1 mm
  • Weight
    0.05 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    Precision
  • Manufacturer Product Page
  • Product Type
    Bearing Lock Nuts
  • Series
    ZM
  • UPC_NO
    4012802079302

Overview

Mfr description
ZM15 LOCKNUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought