Motion
PM2425DX

GGB BEARINGS
PM2425DX

Die & Mold Plain-Bearing - 24 mm Bore, 27 mm OD, 25 mm Length, POM Material
MI ITEM #02083734
MFR #PM2425DX
Your Price$7.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
PM2425DX

Die & Mold Plain-Bearing - 24 mm Bore, 27 mm OD, 25 mm Length, POM Material
MI ITEM #02083734
MFR #PM2425DX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7.06/each(List $9.76)

Overview

Mfr description
PM2425DX METAL-POLYMER - DX

Specifications

  • Bushing Type
    Plain Sleeve
  • Bushing Material
    POM
  • Inside Diameter
    24 mm
  • Overall Length
    25 mm
  • Groove Type
    Plain Interior
  • Outside Diameter
    27 mm
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought