Motion
3JEMS
JEMS Type Split Coupling Sleeve - 3, JEMS, One Piece Split, Thermoplastic Elastomer
Mi Item #02083737
MFR #3JEMS
Price$16.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JEMS Type Split Coupling Sleeve - 3, JEMS, One Piece Split, Thermoplastic Elastomer
Mi Item #02083737
MFR #3JEMS

Mfr description
3JEMS QUADRA-FLEX CPLG SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.11/each

Specifications

Dimensions

  • Coupling Outside Diameter  
    1-7/8 in
  • Coupling Overall Length
    1 in
  • Coupling Size Code
    3
  • Length Through Bore
    1 in
  • Max Angular Misalignment
    0.035 °
  • Max Parallel Misalignment
    0.01 in
  • Outside Diameter
    1.8750 in

Details

  • Coupling Component
    Element
  • Horsepower @ 100 RPM
    0.1 hp
  • Hub Material
    RUBBER
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    3JEMS
  • Manufacturer Upc Number
    697950276205
  • Material
    TPR
  • Max Rpm
    9200 rpm
  • Operating Temperature Range
    -50 to +275 °F
  • Product Type
    Coupling Sleeves
  • Series
    Quadraflex
  • Sleeve Construction
    One Piece Split
  • Sleeve Material
    Thermoplastic Elastomer
  • Sleeve Type Code
    JEMS
  • Torque Capacity
    60 in
  • UPC_NO
    697950276205
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)