Motion
MWC25-10-10A
Ruland MWC25-10-10-A - Beam Coupling, 4-Beam Clamp Style, Bores 10mmx10mm, OD 25.0mm, L 30.0mm, 7075 Aluminum
MI ITEM #02083777
MFR #MWC25-10-10A
Price$76.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland MWC25-10-10-A - Beam Coupling, 4-Beam Clamp Style, Bores 10mmx10mm, OD 25.0mm, L 30.0mm, 7075 Aluminum
MI ITEM #02083777
MFR #MWC25-10-10A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$76.75/each

Specifications

Dimensions

  • Bore - Side 1
    10 mm
  • Bore - Side 2
    10 mm
  • Length Through Bore
    0.5590 in
  • Max Angular Misalignment
    3 °
  • Max Parallel Misalignment
    0.38 mm
  • Outside Diameter
    0.9840 in
  • Overall Length
    30 mm
  • Screw Thread Size
    M3
  • Weight
    0.092 lb

Details

  • Bore Tolerance
    +.025 / -.000 mm
  • Harmonization Code
    8483608000
  • Installation Instructions
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    7075 Aluminum
  • Max Rpm
    6000 rpm
  • Number Of Beams
    6
  • Operating Temperature
    -40 to +225 °F
  • Screw Clamp Type
    Clamp Type
  • Series
    MW-Series 4 Beam Coupling
  • Torque Capacity
    2.29 ft-lbs
  • Torsional Stiffness
    1.750 N-m/deg
  • UPC_NO
    63452905523

Overview

Mfr description
MWC25-10-10A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text