Motion
D 820-K325

UNI-CHAINS
D 820-K325

30D820K325G Slat Top Conveyor Chain - Straight Running, 3.2500 in Width, 1.5000 in Pitch
MI ITEM #02083816
MFR #D 820-K325
Price$21.06/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

UNI-CHAINS
D 820-K325

30D820K325G Slat Top Conveyor Chain - Straight Running, 3.2500 in Width, 1.5000 in Pitch
MI ITEM #02083816
MFR #D 820-K325

Mfr description
D 820-K325 GREY CHAIN
  • Priced Per Foot
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.06/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    3.2500 in
  • Chain Pitch  
    1.5000 in
  • Flight Thickness
    0.16 in
  • Guide Clearance Straight
    1.75 in
  • Minimum Backflex Radius
    3 in
  • Weight per Foot
    0.57 lbs

Details

  • Chain Type
    Slat Top Conveyor Chain
  • Component Style
    Straight Running
  • Flight Color
    Grey
  • Flight Material
    POM D
  • Manufacturer Upc Number
    855539008269
  • Operating Temperature Range
    -140°F - 194°F
  • Pin Material
    AISI 304 SS
  • Standards Met
    FDA approved material
  • UPC_NO
    855539008269

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)