Motion
D 820-K450

UNI-CHAINS
D 820-K450

30D820K450G Slat Top Conveyor Chain - Straight Running, 4.5000 in Width, 1.5000 in Pitch
MI ITEM #02083817
MFR #D 820-K450
Price$31.07/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

UNI-CHAINS
D 820-K450

30D820K450G Slat Top Conveyor Chain - Straight Running, 4.5000 in Width, 1.5000 in Pitch
MI ITEM #02083817
MFR #D 820-K450

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$31.07/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    4.5000 in
  • Chain Pitch  
    1.5000 in
  • Flight Thickness
    0.16 in
  • Guide Clearance Straight
    1.75 in
  • Minimum Backflex Radius
    3 in
  • Weight per Foot
    0.69 lbs

Details

  • Chain Type
    Slat Top Conveyor Chain
  • Component Style
    Straight Running
  • Flight Color
    Grey
  • Flight Material
    POM D
  • Manufacturer Upc Number
    855539008276
  • Operating Temperature Range
    -140°F - 194°F
  • Pin Material
    AISI 304 SS
  • Standards Met
    FDA approved material
  • UPC_NO
    855539008276

Overview

Mfr description
D 820-K450 GREY CHAIN
  • Priced Per Foot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text