Motion
D 820-K750

UNI-CHAINS
D 820-K750

30D820K750G Slat Top Conveyor Chain - Straight Running, 4.5000 in Width, 1.5000 in Pitch
Mi Item #02083819
MFR #D 820-K750
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

UNI-CHAINS
D 820-K750

30D820K750G Slat Top Conveyor Chain - Straight Running, 4.5000 in Width, 1.5000 in Pitch
Mi Item #02083819
MFR #D 820-K750

Mfr description
D 820-K750 GREY CHAIN
  • Priced Per Foot
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Or Flight Width  
    4.5000 in
  • Chain Pitch  
    1.5000 in
  • Flight Thickness
    0.16 in
  • Guide Clearance Straight
    1.75 in
  • Minimum Backflex Radius
    3 in
  • Weight per Foot
    0.99 lbs

Details

  • Chain Type
    Slat Top Conveyor Chain
  • Component Style
    Straight Running
  • Flight Color
    Grey
  • Flight Material
    POM D
  • Manufacturer Upc Number
    855539008283
  • Operating Temperature Range
    -140°F - 194°F
  • Pin Material
    AISI 304 SS
  • Standards Met
    FDA approved material
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)