Motion
34LF880TK450

UNI-CHAINS
34LF880TK450

ZZCH000164 Side Flexing Plastic Chain - Side Flexing, 4.500 in Width, 1.5000 in Pitch
Mi Item #02083825
MFR #34LF880TK450
Price$18.05/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

UNI-CHAINS
34LF880TK450

ZZCH000164 Side Flexing Plastic Chain - Side Flexing, 4.500 in Width, 1.5000 in Pitch
Mi Item #02083825
MFR #34LF880TK450

Mfr description
LF 880 TAB-K450 CHAIN
  • SLAT TOP plastic chains with plates connected by pins are a light, strong and quiet alternative to steel chains. The SUPER FLEX guide system is available for Bevel and Tab chains. They are also available with RUBBER TOP surface. SLAT TOP chains enable straight and side flexing running.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.05/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    4.500 in
  • Chain Pitch  
    1.5000 in
  • Flight Thickness
    0.16 in
  • Guide Clearance Curve
    1.75 in
  • Guide Clearance Straight
    1.75 in
  • Minimum Backflex Radius
    3 in
  • Pin Diameter
    0.28 in
  • Weight
    7.4 lbs
  • Weight per Foot
    0.74 lbs

Details

  • Chain Construction
    Plastic
  • Chain Material
    POM LF
  • Chain Type
    Slat Top Conveyor Chain
  • Component Style
    Side Flexing
  • Flight Color
    Brown
  • Flight Material
    POM LF
  • Manufacturer Catalog
    34LF880TK450
  • Manufacturer Catalog Number
    34LF880TK450
  • Manufacturer Upc Number
    855539008061
  • Max Operating Temperature
    194 °F
  • Min Operating Temperature
    -40 °F
  • Operating Temperature Range
    -40°F to 194 °F
  • Pin Material
    AISI 304 SS
  • Standards Met
    FDA approved material
  • UPC_NO
    855539008061
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)