Motion
39LF882TK1000 Brown

UNI-CHAINS
39LF882TK1000 Brown

Uni-Chain Slat Top Conveyor Chain - Side Flexing, 10.0000 in Flight Width, 1.5000 in Chain Pitch, POM LF Flight Material, Brown Color
MI ITEM #02083827
MFR #39LF882TK1000 Brown
Price$42.16/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

UNI-CHAINS
39LF882TK1000 Brown

Uni-Chain Slat Top Conveyor Chain - Side Flexing, 10.0000 in Flight Width, 1.5000 in Chain Pitch, POM LF Flight Material, Brown Color
MI ITEM #02083827
MFR #39LF882TK1000 Brown

Mfr description
LF 882 TAB-K1000 CHAIN 10FT BOX
  • SLAT TOP plastic chains with plates connected by pins are a light, strong and quiet alternative to steel chains
  • The SUPER FLEX guide system is available for Bevel and Tab chains
  • They are also available with RUBBER TOP surface
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.16/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    10.0000 in
  • Chain Pitch  
    1.5000 in
  • Flight Thickness
    0.2000 in
  • Guide Clearance Curve
    2.3400 in
  • Guide Clearance Straight
    2.3400 in
  • Minimum Backflex Radius
    3.0000 in
  • Pin Diameter
    0.3400 in
  • Weight
    18.1 lbs

Details

  • Chain Construction
    Plastic
  • Chain Material
    POM LF
  • Chain Type
    Slat Top Conveyor Chain
  • Component Style
    Side Flexing
  • Flight Color
    Brown
  • Flight Material
    POM LF
  • Manufacturer Upc Number
    855539008023
  • Max Operating Temperature
    194 °F
  • Min Operating Temperature
    -140 °F
  • Operating Temperature Range
    -140°F - 194 °F
  • Pin Material
    AISI 304 SS
  • UPC_NO
    855539008023

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)