Motion
RBC2725
Pneumatic Shock Absorber - RB Series, 25 mm Stroke, Non-Adjustable Type
Mi Item #02083892
MFR #RBC2725
Price$70.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Shock Absorber - RB Series, 25 mm Stroke, Non-Adjustable Type
Mi Item #02083892
MFR #RBC2725

Mfr description
RBC 2725 SHOCK ABSORBER
  • Shock absorber type: basic or with cap
  • Applicable thread O.D. size: M6, M8, M10, M14, M20, M27
  • Option: stopper nut
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$70.66/each

Specifications

Dimensions

  • Compressed Spring Force
    4.49 lbs
  • Extended Spring Force
    1.98 lbs
  • Overall Length
    147 mm
  • Overall Width
    27 mm
  • Stroke
    25 mm
  • Weight
    400 g

Details

  • Ambient Temperature Range
    -10 to 80 °C
  • Collision Velocity Range
    0.05 to 5 m/s
  • Included Options
    Cap
  • Max Energy Absorption Frequency
    10 cycle/min
  • Max Energy Absorption Per Cycle
    147 J
  • Series
    RB
  • Shock Absorber Type
    Non-Adjustable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)