Motion
R17-800R
Standard Air Regulator - 1 in Inlet Port, NPT Inlet Thread, Straight, 1 in Outlet Port, NPT Outlet Thread, Straight, 5 to 125 psi
MI ITEM #02083921
MFR #R17-800R
Your Price$268.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Air Regulator - 1 in Inlet Port, NPT Inlet Thread, Straight, 1 in Outlet Port, NPT Outlet Thread, Straight, 5 to 125 psi
MI ITEM #02083921
MFR #R17-800R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$268.37/each(List $375.72)

Overview

Mfr description
R17800R 1" REGULATOR

Specifications

  • Maximum Air Flow
    480 scfm
  • Set Pressure Range
    5 to 125 psi
  • Maximum Set Pressure
    125 psi
  • Pressure Control Type
    Relief Valve
  • Operating Temperature Range
    32 to 175 °F
  • Fluid Comp
    Air
  • Overall Length
    108 mm
  • Overall Height
    211 mm
  • Max Operating Temperature
    175 °F
  • Minimum Set Pressure
    5 psi
  • Maximum Operating Pressure
    300 psi
  • Inlet Port Size
    1 in
  • Port Gender
    Female
  • Inlet Port Type
    Straight
  • Min Operating Temperature
    32 °F
  • Outlet Port Size
    1 in
  • Outlet Port Type
    Straight
  • Product Type
    Standard Air Regulators
  • Outlet Port Thread Type
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought