Motion
Genesis® Tiger Tail® 4 in x 30 ft

FLEXAUST INC
Genesis® Tiger Tail® 4 in x 30 ft

Ducting Hose - 4.000 in ID, 30 ft Length, Rugged yellow polyethylene copolymer hose reinforced with a black integral polyethylene helix, Polyethylene Material, 7.00 psi
Mi Item #02083925
MFR #Genesis® Tiger Tail® 4 in x 30 ft
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXAUST INC
Genesis® Tiger Tail® 4 in x 30 ft

Ducting Hose - 4.000 in ID, 30 ft Length, Rugged yellow polyethylene copolymer hose reinforced with a black integral polyethylene helix, Polyethylene Material, 7.00 psi
Mi Item #02083925
MFR #Genesis® Tiger Tail® 4 in x 30 ft

Mfr description
6840027030 4" ID X 30' TIGER TAIL RUGGED
  • Improved polymer formula & 25% thicker to extend life
  • Double helix design allows for superior flexibility & durability
  • Ideal for waste evacuation, septic pumping & sewer cleaning
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Closed Bend Radius
    9.500 in
  • Inside Diameter
    4.000 in
  • Length
    30 ft
  • Weight
    1.60 lbs/ft

Details

  • Application
    Marine Sanitation, Pumper, Sewer & Waste, Suction
  • Color
    Yellow and Black
  • Construction
    Rugged yellow polyethylene copolymer hose reinforced with a black integral polyethylene helix
  • Hose Material
    Polyethylene
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    6840027030
  • Manufacturer Product Page
  • Negative Pressure
    29.00 inHg
  • Product Type
    Flexible Ducting Hose
  • Reinforcing Cord Material
    Integral Polyethylene Helix
  • Series
    Genesis® Tiger Tail®
  • Technical Data Sheet
  • Temperature Range
    -40 to 140 °F
  • Transported Substance
    Materials
  • Working Pressure
    7.00 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)