Motion
DH5140BX
V-belt Pulley - 2 Groove, 13.9500 in O.D., Cast Iron Material
Mi Item #02084005
MFR #DH5140BX
Price$218.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-belt Pulley - 2 Groove, 13.9500 in O.D., Cast Iron Material
Mi Item #02084005
MFR #DH5140BX

Mfr description
DH5140 W/ HQ BUSHING SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$218.85/each

Specifications

Dimensions

  • Datum Diameter
    13.6000 in
  • Face Width  
    1.7500 in
  • Outside Diameter  
    13.9500 in
  • Weight
    14.1 lbs

Details

  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
  • Series
    DH
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)