Specifications
Dimensions
- Overall Weight0.41 lbs
- Weight0.41 lbs, 0.9
Details
- For Use With8040G023, 8210G094, 8210G095, 8262G208, 8262H208
- Replacement Part TypeReplacement Coil
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)