Specifications
Dimensions
- Bore Diameter10 mm
- Inner Ring Width8 mm
- Outside Diameter26 mm
- Overall Width8 mm
Details
- Bearing MaterialStainless
- Bore TypeStraight
- Cage MaterialStainless
- Closure TypeDouble Shielded
- DescriptionSS6000 -ZZ BRG
- Finish CoatingUncoated
- Long DescriptionThe SHUSTER SS6000 ZZ is a 10 mm bore radial/deep groove ball bearing with 26 mm OD, 8 mm width, straight design, double shielded type.
- Manufacturer Catalog NumberSHUSTER SS6000 ZZ
- Product TypeRadial & Deep Groove Ball Bearings
- Row Type Fill SlotSingle Row Non-Fill Slot
- SeriesSS6000
- Snap Ring IncludedWithout Snap Ring
- Type Of BearingRadial Ball Bearing
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)